Rulment cu bile cu auto-aliniere SKF 2311 K/C4, Diametrul exterior: 120 mm | Lățime: 43 mm | Diametrul interior: 55 mm
Self-aligning Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:2311 K/C4
Rubix:d1268693
EAN:7316571491981

Detalii produs : 2311 K/C4 SKF - SELF-ALIGNING BALL BEARING SKF 2311 K/C4
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Puncte forte
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Informații tehnice
atribute
| Logistic Greutate | 2040 g |
|---|---|
| Diametrul interior | 55 mm |
| Diametrul exterior | 120 mm |
| Lățime | 43 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c4 |
| Serie | 23 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
