Fitinguri pneumatice plug-in SMC KCU12-00

Self-Seal Fitting

Vedeți informațiile tehnice

Referințe

SMC:KCU12-00
Rubix:d547891
brand logo

Detalii produs : KCU12-00 SMC - SMC KCU12-00 UNION 'Y' FITTING


Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.

Applicable Tube OD: Ø12

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)44x70x21 mm
Logistic Greutate49 g
Conexiunea 212
Temperatura maximă60 °C
Diametrul tubului12 mm
  • Disponibil – Data livrării la cerere