Guler de fixare Elesa+Ganter GN 706.2-20-B6-ST
Semi-split set collars, Steel / Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 706.2-20-B6-ST
Rubix:d590190
Producator:GN 706.2-20-B6-ST
EAN:4045525528796





Detalii produs : GN 706.2-20-B6-ST ELESA+GANTER - GN 706.2-20-B6-ST ELESA+GANTER
Semi-split set collars GN 706.2 can safely and simply be assembled i.e. with high clamping force without damaging the surface of the shaft. For size d1 = 20 to 36 d3 is a through hole; starting from d1 = 42 d3 is a threaded blind bore. These set collars not only serve as an end stop, but they can also be used for fixing or triggering other components such as end limit switches.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Diametrul interior | 6 mm |
| Material/finisare | Oțel |
| Diametrul exterior | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
6 mm
