Guler de fixare Elesa+Ganter GN 706.4-65-B40-NI

Semi-split set collars with adjustable hand lever, Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 706.4-65-B40-NI
Rubix:d599942
Producator:GN 706.4-65-B40-NI
EAN:4045525891227
brand logo

rezumat tehnic

Diametrul interior40 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : 706.4-65-B40-NI ELESA+GANTER - 706.4-65-B40-NI ELESA+GANTER


Semi-split set collars GN 706.4 can safely and simply be assembled i.e. with high clamping force without damaging the surface of the shaft. For size d1 = 32 and 36, d3 is a through hole; starting from d1 = 42 d3 is a threaded blind bore. These set collars not only serve as an end stop, but they can also be used for fixing or triggering other components such as end limit switches.

Informații tehnice


atribute
Logistic Greutate183 g
Diametrul interior40 mm
Material/finisareOțel
Diametrul exterior65 mm
  • Disponibil – Data livrării la cerere

Diametrul interior

40 mm