Suport senzor Elesa+Ganter GN 273.4-B16-B12-2-SW
Sensor holders, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 273.4-B16-B12-2-SW
Rubix:d599852
Producator:GN 273.4-B16-B12-2-SW
EAN:4045525655638
Detalii produs : 273.4-B16-B12-2-SW ELESA+GANTER - 273.4-B16-B12-2-SW ELESA+GANTER
The clamping bore of the sensor holders GN 273.4 is mechanically machined and designed for construction tubes GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The standard version of the clamping screws are socket cap screws with hexagonal socket DIN 912. They can be replaced by adjustable clamping levers GN 911 (see table of dimensions). The aluminium design guarantees a highly safe and secure clamping action and safe positioning.
Informații tehnice
atribute
| Logistic Greutate | 60 g |
|---|---|
| Diametrul forajului | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



