Referințe
Elesa+Ganter:GN 479-B12-16
Rubix:d589455
Producator:GN 479-B12-16
EAN:4045525640597
Detalii produs : 479-B12-16 ELESA+GANTER - 479-B12-16 ELESA+GANTER
The sensor holders GN 479 are designed for holding sensors attached with two lock nuts. The attachment bore matches the central thread of clamp mountings GN 478. For k=30, the cross-shaped slotted holes provide extra adjustability and allow the use of two fixing screws. Fixing screws have to be ordered separately.
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul forajului | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere