Referințe
SMC:TS0806R-20
Rubix:d560786
Producator:TS0806R-20

Documente
Detalii produs : TS0806R-20 SMC - SMC TS0806R-20 TUBE
Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 0806 (ODØ8 IDØ6)
Color: R (Red)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 0806 (ODØ8 IDØ6)
Color: R (Red)
Roll Length: 20m Roll
Informații tehnice
atribute
| Logistic Greutate | 439 g |
|---|---|
| Diametrul interior | 6 mm |
| Diametrul exterior | 8 mm |
| Culoare | roșu |
| Lungimea tamburului | 20 m |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere