Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67118686
Shaft seal (W A SY NBR 80 BLUE FSGS)
Vedeți informațiile tehniceReferințe
Dichtomatik:67118686
Rubix:d366973
Producator:67118686

Detalii produs : 67118686 DICHTOMATIK - 67118686 DICHTOMATIK
Puncte forte
•Good static sealing effect with low-viscosity or
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Aplicații
Hydraulic motors;Pumps;Sealing of rotating machine elements (shafts,hubs, axles);Use in pressurized applications
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Diametrul interior | 18 mm |
| Diametrul exterior | 30 mm |
| Lățime | 6 mm |
| Material | nbr |
| Execuție | garnitură cu armătură metalică încastrată cu arc și buză de praf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
