Pensulă de capăt Pferd Tools PBU 1516/6 INOX 0,20

SHANK MOUNTED END BRUSHESCRIMPED

Vedeți informațiile tehnice

Referințe

Pferd Tools:PBU 1516/6 INOX 0,20
Rubix:135825
Producator:43203007
EAN:4007220530931
PFERD Shank mounted end brush, crimped PBU 1516/6 INOX 0,20

rezumat tehnic

Diametrul pensulei15 mm
Diametrul tijei6 mm
Vezi toate Caracteristice

Detalii produs : 4007220530931 - 4007220530931 PBU 1516/6 INOX 0,20


Recommended drive output minimum 300 watts Universally suitable for cleaning, rust removal, smoothing, descaling and removal of corrosion or paint. Particularly suitable for use on large, flat and easily accessible surfaces due to face down use with the entire brush face applied to the workpiece.

Informații tehnice


atribute
Diametrul pensulei15 mm
Diametrul tijei6 mm
Diametrul firului0.2 mm
Viteza maximă18000 rpm
Înălțimea umpluturii22 mm
Lungime65 mm
  • Disponibil – Data livrării la cerere