Burghiu spiral Format 10550340, 9110550340
Short drill DIN1897N HSSCo5 3,40mm
Vedeți informațiile tehniceReferințe
Format:10550340, 9110550340
Rubix:d795461
Producator:4317784111980
EAN:4317784111980


rezumat tehnic
| Diametrul forajului | 3.4 mm |
|---|---|
| Lungime totală | 52 mm |
| Lungimea tăieturii | 20 mm |
Detalii produs : 9110550340 FORMAT - 9110550340 FORMAT
Short drill cyl. shank, HSS profile grinding, FORMAT
Design: HSS, DIN 1897, type N.
Profile grinding, right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding; from Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for construction steels and steels up to 800 N/mm² in strength and for thin-walled materials (bodywork).
Note: Also available as a set (order no. 1055)
Informații tehnice
atribute
| Diametrul forajului | 3.4 mm |
|---|---|
| Lungime totală | 52 mm |
| Lungimea tăieturii | 20 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere