Burghiu spiral Format 10580750, 9110580750
Short drill DIN1897VA HSSE 7,5mm
Vedeți informațiile tehniceReferințe
Format:10580750, 9110580750
Rubix:d797850
Producator:4317784264013
EAN:4317784264013


rezumat tehnic
| Diametrul forajului | 7.5 mm |
|---|---|
| Lungime totală | 74 mm |
| Lungimea tăieturii | 34 mm |
Detalii produs : 9110580750 FORMAT - 9110580750 FORMAT
Short drill cyl. shank, type INOX; HSS Co5 profile grinding, Format
Design: DIN 1897.
Profile grinding, right cutting, with precision ground point and excellent thermal resistance. Point thinning up to Ø 2.4 mm according to DIN 1412, form A, normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (INOX), spring steel, austenitic steels and special alloys such as Hastelloy®, Inconel® and Nimonic®.
Note: Also available as a set.
Informații tehnice
atribute
| Diametrul forajului | 7.5 mm |
|---|---|
| Lungime totală | 74 mm |
| Lungimea tăieturii | 34 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere