Burghiu spiral Format 11920130, 9111920130

Shortdrill D6539N VHM TiALN 1,30mm

Vedeți informațiile tehnice

Referințe

Format:11920130, 9111920130
Rubix:d801321
Producator:4317784557801
EAN:4317784557801
brand logo

rezumat tehnic

Lungime totală30 mm
Tipul tijeicilindric

Detalii produs : 9111920130 FORMAT - 9111920130 FORMAT


Full solid carbide jobber drill, short version, TiN, DIN 6539

Design: Right cutting, with precision ground point. Normal angle of rake, core thickness and core gradient. Application: Sturdy jobber drill, ideal for machines/revolver benches.

Informații tehnice


atribute
Lungime totală30 mm
Tipul tijeicilindric
  • Disponibil – Data livrării la cerere