Referințe
Portwest:DX444DNR44
Rubix:d1210517
Producator:DX444DNR44
EAN:5036108418770

Detalii produs : DX444DNR44 PORTWEST - SHORTS PORTWEST DX444DNR44
DX4 Detachable Holster Pocket Shorts, DX444, Dark Navy, Size 44
Puncte forte
The DX4 Holster Shorts are cleverly designed and use the targeted placement of dynamic 4X stretch fabric to give maximum range of movement when working. These shorts feature a high-rise back waistband with side elastication, ensuring protection in all working positions. Triple stitching throughout for maximum durability.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 44 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
44