Referințe
Portwest:DX444MBR42
Rubix:d1209171
Producator:DX444MBR42
EAN:5036108409891

Detalii produs : DX444MBR42 PORTWEST - SHORTS PORTWEST DX444MBR42
DX4 Detachable Holster Pocket Shorts, DX444, Metro Blue, Size 42
Puncte forte
The DX4 Holster Shorts are cleverly designed and use the targeted placement of dynamic 4X stretch fabric to give maximum range of movement when working. These shorts feature a high-rise back waistband with side elastication, ensuring protection in all working positions. Triple stitching throughout for maximum durability.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 42 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
42