Referințe
IMI Norgren:C0TB00628
Rubix:d516049
Producator:C0TB00628

Documente
Detalii produs : C0TB00628 NORGREN - NORGREN C0TB00628 PFITC 6MM-R1/4 BANJO FLOW (OUT)
Puncte forte
Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Releasable material grab-ring to grip tube
It provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Releasable material grab-ring to grip tube
It provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Informații tehnice
atribute
| Diametrul filetării (inch) | 1/4 '' |
|---|---|
| Temperatura minimă | 0 °C |
| Temperatura maximă | 60 °C |
| Diametrul tubului exterior | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
