Cablu SMC EX500-AC003-SAPA

SI UNIT

Vedeți informațiile tehnice

Referințe

SMC:EX500-AC003-SAPA
Rubix:d565097
Producator:EX500-AC003-SAPA
EAN:3618036110852
SMC CABLE M12 EX500 EX500-AC003-SAPA

Detalii produs : EX500-AC003-SAPA SMC - SMC EX500-AC003-SAPA SI UNIT


This system shortens connection time because you simply plug in the connectors and perform a twist to lock them together. No special tools such as soldering or crimping are required for this connection. They are suitable for use in harsh environments and comply with the IP67 standard.

Informații tehnice


atribute
Logistic Greutate45 g
  • Disponibil – Data livrării la cerere