Carcasă lagăr cu flanșă Rexnord UCFB205C PA FV
Side Flange Bearing Unit
Vedeți informațiile tehniceVezi documenteleReferințe
Rexnord:UCFB205C PA FV
Rubix:d1178986
Producator:663942N


rezumat tehnic
| Diametrul interior | 25 mm |
|---|---|
| Distanța de fixare de la centru la centru | 41.3 mm |
Documente
Detalii produs : REXNORD UCFB205C PA FV - FLANGED BEARING HOUSING UNIT REXNORD UCFB205C PA FV
Puncte forte
•Grub screws or eccentric collar shaft locking
Version with bearing Type B
The double ring guarantees maximum protection against dust and non-corrosive substances
Version with stainless steel bearing Type C
AISI 420 stainless steel bearing with 2 rubberised rings, provides excellent seal against humidity, steams, liTuids, medium corrosive chemical agents. Maximum load ability is inferior
Version with bearing Type A
The rubberised ring guarantees maximum protection against dusts
Version with bearing Type B
The double ring guarantees maximum protection against dust and non-corrosive substances
Version with stainless steel bearing Type C
AISI 420 stainless steel bearing with 2 rubberised rings, provides excellent seal against humidity, steams, liTuids, medium corrosive chemical agents. Maximum load ability is inferior
Version with bearing Type A
The rubberised ring guarantees maximum protection against dusts
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Distanța de fixare de la centru la centru | 41.3 mm |
| Înălțime | 124.2 mm |
| Lungime | 68.3 mm |
| Serie | ucfb |
| Diametrul găurilor de fixare | 11 mm |
| Numărul de găuri | 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere