Referințe
Loctite:SI 5611 400ML
Rubix:d824480

Documente
Detalii produs : SI 5611 400ML LOCTITE - SI 5611 400ML LOCTITE
2-part, fast-cure, low viscosity, self-leveling silicone potting compound designed for applications requiring a fast cure. LOCTITE® SI 5611 is a grey, 2-part, fast-cure, low viscosity, self-leveling silicone potting compound designed for applications that require a fast cure. It is neutral curing and non-corrosive. Typical applications include solar, lighting, switches, and electronic connectors. It is listed in UL's recognized component index with 94V-0 flammability rating in 6. 8mm, 9. 0mm thickness cross section.
Puncte forte
•Fast-cure
Self-leveling
Neutral curing and non-corrosive
Self-leveling
Neutral curing and non-corrosive
Aplicații
Bonding or Sealing
Informații tehnice
atribute
| Capacitate | 400 ml |
|---|---|
| Culoare | gri |
| Tip | silicon |
| Greutate | 488 g |
| Temperatura minimă | 8 °C |
| Temperatura maximă | 21 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere