Racleta Dichtomatik 454579

Single acting

Vedeți informațiile tehniceVezi documentele

Referințe

Dichtomatik:454579
Rubix:d367869
Producator:454579
brand logo

rezumat tehnic

Diametrul interior95 mm
Diametrul exterior105 mm
Înălțime7 mm
Vezi toate Caracteristice

Documente

Detalii produs : 454579 DICHTOMATIK - 454579 DICHTOMATIK


Freudenberg's Wiper AS is a dirt wiper with metal housing. The wiper lip is protruding. A careful fitting is a prerequisite for the correct function of the Wiper AS. Generally, wipers can be quickly and easily fitted by deforming them into a kidney shape.

Puncte forte

Single-acting wiper for the protection of cylinders against ingress of dirt, use in standardised housings, amongst others, according to ISO 6195 Type B.

Aplicații

Application is for example possible in standard cylinders.

Informații tehnice


atribute
Logistic Greutate33 g
Diametrul interior95 mm
Diametrul exterior105 mm
Înălțime7 mm
Execuțieas
  • Disponibil – Data livrării la cerere