Racleta Freudenberg Sealing Technologies 24149417
Single acting
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:24149417
Rubix:d463244
Producator:P6 400 X 420 X 18 X 10 85 FKM K664


rezumat tehnic
| Diametrul interior | 400 mm |
|---|---|
| Diametrul exterior | 420 mm |
| Înălțime | 18 mm |
Documente
Detalii produs : 24149417 SIMRIT - 24149417 SIMRIT
Freudenberg's wiper P 6 is a single-acting elastomeric dirt wiper with bearing segments. A careful fitting is a prerequisite for the correct function of the Wiper P 6. Generally, wipers can be quickly and easily fitted by deforming into a kidney shape.
Puncte forte
The wiper offers a good seating at the outer diameter and a very good wiping action. It can be used for a wide temperature range. No twisting in the housing and no pressure build-up between seal and wiper.
Aplicații
wiper P 6 in NBR is a dirt wiper that is primarily used for large diameters. It can for example be used in following applications: presses, steel hydraulics engineering, rolling mills.
Informații tehnice
atribute
| Logistic Greutate | 361 g |
|---|---|
| Diametrul interior | 400 mm |
| Diametrul exterior | 420 mm |
| Înălțime | 18 mm |
| Execuție | p6 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere