Referințe
Dichtomatik:40422111
Rubix:d350691
Producator:40422111


rezumat tehnic
| Diametrul interior | 85 mm |
|---|---|
| Diametrul exterior | 97.2 mm |
| Înălțime | 12 mm |
Documente
Detalii produs : 40422111 DICHTOMATIK - 40422111 DICHTOMATIK
Freudenberg's wiper PU 6 is a single-acting PUR wiper with static sealing edge on the outside diameter. The dirt wiper has bearing segments on the heel of the wiper and a lightly rounded wiper lip. The careful fitting is a prerequisite for the correct funciton of the Wiper PU 6. Generally, wipers can be quickly and easily fitted by defomring into a kidney shape.
Puncte forte
The wiper prevents from ingress of dirt and water spray via outside diameter. It reliably wipes away dirt and leaves a residual film of oil on the retracting rod. No twisting and pressure build-up between seal and wiper. It is highly wear-resistant.
Aplicații
The wiper can be used in mining, earth moving equipment, presses, injection moulding machines and support cylinders.
Informații tehnice
atribute
| Logistic Greutate | 17 g |
|---|---|
| Diametrul interior | 85 mm |
| Diametrul exterior | 97.2 mm |
| Înălțime | 12 mm |
| Execuție | pu6 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere