Rulment cu role conice SKF R 32306 J2/Q, Diametrul exterior: 72 mm | Diametrul interior: 30 mm | Lățime: 27 mm
Single Row Tapered Roller Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:R 32306 J2/Q
Rubix:d1309208
EAN:7316570712766

Documente
Detalii produs : R 32306 J2/Q SKF - TAPERED ROLLER BEARING SKF R 32306 J2/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 352 g |
|---|---|
| Diametrul interior | 30 mm |
| Diametrul exterior | 72 mm |
| Lățime | 27 mm |
| Tipul jocului rulmentului | cn |
| Serie | 323 |
| Lățimea totală a rulmentului | 28.75 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
