Rulment cu role conice SKF 33211/Q, Diametrul exterior: 100 mm | Diametrul interior: 55 mm | Lățime: 36.97 mm
Single Row Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:33211/Q
Rubix:d1319106
Producator:33211/Q
EAN:7316577006448




rezumat tehnic
| Diametrul interior | 55 mm |
|---|---|
| Diametrul exterior | 100 mm |
| Lățime | 36.97 mm |
Detalii produs : 33211/Q SKF - TAPERED ROLLER BEARING SKF 33211/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Tapered roller bearings, main dimensions acc. to DIN 720, steel sheet cage, optimised contact geometry and surface texture.
Puncte forte
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Informații tehnice
atribute
| Diametrul interior | 55 mm |
|---|---|
| Diametrul exterior | 100 mm |
| Lățime | 36.97 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere