Rulment cu role conice SKF 30217 T71 J2/QDB, Diametrul exterior: 150 mm | Diametrul interior: 85 mm | Lățime: 30.5 mm
Single Row Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:30217 T71 J2/QDB
Rubix:d1311644

Detalii produs : 30217 T71 J2/QDB SKF - TAPERED ROLLER BEARING SKF 30217 T71 J2/QDB
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Puncte forte
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Informații tehnice
atribute
| Diametrul interior | 85 mm |
|---|---|
| Diametrul exterior | 150 mm |
| Lățime | 30.5 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
