Referințe
SKF:HJ 315 EC
Rubix:129627
Producator:8540
EAN:7316570661811




rezumat tehnic
| Diametrul interior | 75 mm |
|---|---|
| Diametrul exterior | 104.15 mm |
| Lățime | 165 mm |
Detalii produs : HJ 315 EC SKF - SKF INEL HJ 315 EC
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistic Greutate | 390 g |
|---|---|
| Diametrul interior | 75 mm |
| Diametrul exterior | 104.15 mm |
| Lățime | 165 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere