Rulment dintr-o singură bucată SKF SYT 60 FTS
Rulment dintr-o singură bucată SKF
Vedeți informațiile tehniceReferințe
SKF:SYT 60 FTS
Rubix:d1287946
EAN:7316570740370
Detalii produs : SYT 60 FTS SKF - PILLOW BLOCK HOUSING UNIT SKF SYT 60 FTS
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Informații tehnice
atribute
| Înălțime | 60 mm |
|---|---|
| Lungime | 275 mm |
| Lățime | 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



