Rulment cu secțiune subțire SKF 61800-2RS1_IVP, Diametrul exterior: 19 mm | Lățime: 5 mm | Diametrul interior: 10 mm
SKF Deep groove ball bearing 61800 Series
Vedeți informațiile tehniceReferințe
SKF:61800-2RS1_IVP
Rubix:d1306887

Detalii produs : 61800-2RS1_IVP SKF - THIN SECTION BEARING SKF 61800-2RS1 (IVP)
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Diametrul interior | 10 mm |
|---|---|
| Diametrul exterior | 19 mm |
| Lățime | 5 mm |
| Focă | două garnituri de cauciuc |
| Cușcă | oțel |
| Tipul jocului rulmentului | cn |
| Serie | 61800 |
| Greutate | 0.0054 kg |
| Grosime | 5 mm |
| Viteza de referință | 80000 rpm |
| Limitați viteza | 22000 rpm |
| Sarcină statică de bază, radială - C0r | 830 N |
| Sarcină dinamică de bază, radială - Cr | 1720 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
