Referințe
SKF:PHP 1SPZ67TB
Rubix:d1295777
EAN:7316572629925

Detalii produs : PHP 1SPZ67TB SKF - V-PULLEY TAPER BUSH SKF PHP 1SPZ67TB
All SKF pulleys / sheaves are manufactured from cast iron (G3000). One plane (statically) balanced as standard. Dynamic balancing on request.
Informații tehnice
atribute
| Logistic Greutate | 136 g |
|---|---|
| Profil | spz |
| Diametru orientativ | 67 mm |
| Numărul de caneluri | 1 |
| Diametrul exterior | 71 mm |
| Lățime | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
