Referințe
SKF:PHF E-70MM
Rubix:d743178
EAN:7316573963455
Documente
Detalii produs : PHF E-70MM SKF - PHF E-70MM SKF
Designed for easy installation and removal. Most can be mounted in standard, or reverse-mount where space or access is limited. heavy-duty flanged design and well suited for high power drives.
Informații tehnice
atribute
| Logistic Greutate | 9980 g |
|---|---|
| Lățimea canelurii | 6.35 mm |
| Lungimea bucșelor | 69.85 mm |
| Diametrul de reaming | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

