Referințe
SKF:PHF SF-42MM
Rubix:d742392
EAN:7316573719656
Documente
Detalii produs : PHF SF-42MM SKF - PHF SF-42MM SKF
Designed for easy installation and removal. Most can be mounted in standard, or reverse-mount where space or access is limited. heavy-duty flanged design and well suited for high power drives.
Informații tehnice
atribute
| Logistic Greutate | 3000 g |
|---|---|
| Lățimea canelurii | 5.58 mm |
| Lungimea bucșelor | 52.32 mm |
| Diametrul de reaming | 42 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

