Rulment cu bile de contact în patru puncte SKF RKS.061.20.0644, Diametrul exterior: 742.3 mm | Diametrul interior: 572 mm | Lățime: 56 mm
Rulment cu bile de contact în patru puncte SKF
Vedeți informațiile tehniceReferințe
SKF:RKS.061.20.0644
Rubix:d1313670
EAN:7316572133125


rezumat tehnic
| Diametrul interior | 572 mm |
|---|---|
| Diametrul exterior | 742.3 mm |
| Lățime | 56 mm |
Detalii produs : RKS.061.20.0644 SKF - FOUR-POINT CONTACT BALL BEARING SKF RKS.061.20.0644
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 52000 g |
|---|---|
| Diametrul interior | 572 mm |
| Diametrul exterior | 742.3 mm |
| Lățime | 56 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere