Disc dințat pentru lanțul standard din SUA SKF PHS 100-1A20
SKF Sprocket ANSI PHS 100-1A…Series
Vedeți informațiile tehniceReferințe
SKF:PHS 100-1A20
Rubix:d1268461
EAN:7316572788462

Detalii produs : PHS 100-1A20 SKF - US DESIGN CHAIN WHEEL DISK SKF PHS 100-1A20
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 3 992 g |
|---|---|
| Pas de lanț | 31.75 mm |
| Profil | simplex (1) |
| Lanț | asa 100-1 |
| ISO | 20a-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
