Disc dințat pentru lanțul standard din SUA SKF PHS 120-1A8
SKF Sprocket ANSI PHS 120-1A…Series
Vedeți informațiile tehniceReferințe
SKF:PHS 120-1A8
Rubix:d1254701
EAN:7316572782439

Detalii produs : PHS 120-1A8 SKF - US DESIGN CHAIN WHEEL DISK SKF PHS 120-1A8
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 1 089 g |
|---|---|
| Pas de lanț | 38.1 mm |
| Profil | simplex (1) |
| Lanț | asa 120-1 |
| ISO | 24a-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
