Disc dințat pentru lanțul standard din SUA SKF PHS 180-1A11
SKF Sprocket ANSI PHS 180-1A…Series
Vedeți informațiile tehniceReferințe
SKF:PHS 180-1A11
Rubix:d1299934
EAN:7316572790212

Detalii produs : PHS 180-1A11 SKF - US DESIGN CHAIN WHEEL DISK SKF PHS 180-1A11
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 6 350 g |
|---|---|
| Pas de lanț | 57.15 mm |
| Profil | simplex (1) |
| Lanț | asa 180-1 |
| ISO | 36a-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
