Disc dințat pentru lanțul standard european SKF PHS 16B-1A23
SKF Sprocket BS 16B-1A.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 16B-1A23
Rubix:d1314952
EAN:7316572786260

Detalii produs : PHS 16B-1A23 SKF - EUROPEAN DESIGN CHAIN WHEEL DISK SKF PHS 16B-1A23
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 1 433 g |
|---|---|
| Pas de lanț | 25.4 mm |
| Profil | simplex (1) |
| ISO | 16b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
