Pinion pentru lanțul standard european SKF PHS 08B-2B68

SKF Sprocket BS Duplex PHS 08B-2B.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 08B-2B68
Rubix:d1278451
EAN:7316572792490
brand logo

rezumat tehnic

Pas de lanț12.7 mm
Profilduplex (2)
Numărul de dinți68
Vezi toate Caracteristice

Detalii produs : PHS 08B-2B68 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 08B-2B68


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate2 576 g
Pas de lanț12.7 mm
Profilduplex (2)
Numărul de dinți68
ISO08b-2
Materialoțel
Diametrul butucului108 mm
Lățime totală55 mm
  • Disponibil – Data livrării la cerere