Pinion pentru lanțul standard european SKF PHS 12B-2TB35

SKF Sprocket BS Duplex Taper Bush PHS 12B-2TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-2TB35
Rubix:d1279456
EAN:7316572633311
brand logo

rezumat tehnic

Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți35
Vezi toate Caracteristice

Detalii produs : PHS 12B-2TB35 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-2TB35


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate3 211 g
Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți35
ISO12b-2
Materialoțel
Diametrul butucului130 mm
Lățime totală44.5 mm
  • Disponibil – Data livrării la cerere