Pinion pentru lanțul standard european SKF PHS 05B-1B24
SKF Sprocket BS Simplex PHS 05B-1B.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 05B-1B24
Rubix:d1262315
EAN:7316572644393

Detalii produs : PHS 05B-1B24 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 05B-1B24
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 68 g |
|---|---|
| Pas de lanț | 8 mm |
| Profil | simplex (1) |
| ISO | 05b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
