Pinion pentru lanțul standard european SKF PHS 12B-2TB45

SKF Sprocket BS Duplex Taper Bush PHS 12B-2TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-2TB45
Rubix:d1284755
EAN:7316572791714
brand logo

rezumat tehnic

Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți45
Vezi toate Caracteristice

Detalii produs : PHS 12B-2TB45 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-2TB45


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate4 232 g
Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți45
ISO12b-2
Materialoțel
Diametrul butucului140 mm
Lățime totală51 mm
  • Disponibil – Data livrării la cerere