Pinion pentru lanțul standard european SKF PHS 10B-1B32

SKF Sprocket BS Simplex PHS 10B-1B.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 10B-1B32
Rubix:d1320534
EAN:7316572644683
brand logo

rezumat tehnic

Pas de lanț15.875 mm
Profilsimplex (1)
Numărul de dinți32
Vezi toate Caracteristice

Detalii produs : PHS 10B-1B32 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 10B-1B32


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate1 243 g
Pas de lanț15.875 mm
Profilsimplex (1)
Numărul de dinți32
ISO10b-1
Materialoțel
Diametrul butucului95 mm
Lățime totală35 mm
  • Disponibil – Data livrării la cerere