Pinion pentru lanțul standard european SKF PHS 12B-2TB57

SKF Sprocket BS Duplex Taper Bush PHS 12B-2TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-2TB57
Rubix:d1254695
EAN:7316572796146
brand logo

rezumat tehnic

Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți57
Vezi toate Caracteristice

Detalii produs : PHS 12B-2TB57 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-2TB57


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate4 763 g
Pas de lanț19.05 mm
Profilduplex (2)
Numărul de dinți57
ISO12b-2
Materialoțel
Diametrul butucului140 mm
Lățime totală51 mm
  • Disponibil – Data livrării la cerere