Pinion pentru lanțul standard european SKF PHS 12B-1B49

SKF Sprocket BS Simplex PHS 12B-1B.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-1B49
Rubix:d1276350
EAN:7316572794036
brand logo

rezumat tehnic

Pas de lanț19.05 mm
Profilsimplex (1)
Numărul de dinți49
Vezi toate Caracteristice

Detalii produs : PHS 12B-1B49 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-1B49


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate3 493 g
Pas de lanț19.05 mm
Profilsimplex (1)
Numărul de dinți49
ISO12b-1
Materialoțel
Diametrul butucului110 mm
Lățime totală56 mm
  • Disponibil – Data livrării la cerere