Pinion pentru lanțul standard european SKF PHS 16B-1B32

SKF Sprocket BS Simplex PHS 16B-1B.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 16B-1B32
Rubix:d1267810
EAN:7316572633847
brand logo

rezumat tehnic

Pas de lanț25.4 mm
Profilsimplex (1)
Numărul de dinți32
Vezi toate Caracteristice

Detalii produs : PHS 16B-1B32 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 16B-1B32


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate4 169 g
Pas de lanț25.4 mm
Profilsimplex (1)
Numărul de dinți32
ISO16b-1
Materialoțel
Diametrul butucului120 mm
Lățime totală50 mm
  • Disponibil – Data livrării la cerere