Pinion pentru lanțul standard european SKF PHS 10B-1TB36

SKF Sprocket BS Simplex Taper Bush PHS 10B-1TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 10B-1TB36
Rubix:d1267793
EAN:7316572645161
brand logo

rezumat tehnic

Pas de lanț15.875 mm
Profilsimplex (1)
Numărul de dinți36
Vezi toate Caracteristice

Detalii produs : PHS 10B-1TB36 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 10B-1TB36


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate1 510 g
Pas de lanț15.875 mm
Profilsimplex (1)
Numărul de dinți36
ISO10b-1
Materialoțel
Diametrul butucului98 mm
Lățime totală32 mm
  • Disponibil – Data livrării la cerere