Pinion pentru lanțul standard european SKF PHS 12B-1TB30

SKF Sprocket BS Simplex Taper Bush PHS 12B-1TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-1TB30
Rubix:d1261449
EAN:7316572632673
TAPER BUSH SPROCKET 12B1 3/4 - 30T/2517Z

rezumat tehnic

Pas de lanț19.05 mm
Profilsimplex (1)
Numărul de dinți30
Vezi toate Caracteristice

Detalii produs : PHS 12B-1TB30 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-1TB30


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate1 311 g
Pas de lanț19.05 mm
Profilsimplex (1)
Numărul de dinți30
ISO12b-1
Materialoțel
Diametrul butucului108 mm
Lățime totală45 mm
  • Disponibil – Data livrării la cerere