Pinion pentru lanțul standard european SKF PHS 28B-1TB30

SKF Sprocket BS Simplex Taper Bush PHS 28B-1TB.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 28B-1TB30
Rubix:d1270947
EAN:7316572798010
brand logo

rezumat tehnic

Pas de lanț44.45 mm
Profilsimplex (1)
Numărul de dinți30
Vezi toate Caracteristice

Detalii produs : PHS 28B-1TB30 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 28B-1TB30


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate14 674 g
Pas de lanț44.45 mm
Profilsimplex (1)
Numărul de dinți30
ISO28b-1
Materialoțel
Diametrul butucului133.4 mm
Lățime totală50.8 mm
  • Disponibil – Data livrării la cerere