Pinion pentru lanțul standard european SKF PHS 08B-3B45

SKF Sprocket BS Triplex PHS 08B-3B.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 08B-3B45
Rubix:d1312451
EAN:7316572644300
brand logo

rezumat tehnic

Pas de lanț12.7 mm
Profiltriplex (3)
Numărul de dinți45
Vezi toate Caracteristice

Detalii produs : PHS 08B-3B45 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 08B-3B45


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate3 488 g
Pas de lanț12.7 mm
Profiltriplex (3)
Numărul de dinți45
ISO08b-3
Materialoțel
Diametrul butucului120 mm
Lățime totală60 mm
  • Disponibil – Data livrării la cerere