Pinion pentru lanțul standard european SKF PHS 10B-3B18
SKF Sprocket BS Triplex PHS 10B-3B.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 10B-3B18
Rubix:d1278507
EAN:7316572645987

Detalii produs : PHS 10B-3B18 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 10B-3B18
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 948 g |
|---|---|
| Pas de lanț | 15.875 mm |
| Profil | triplex (3) |
| ISO | 10b-3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
