Pinion pentru lanțul standard european SKF PHS 16B-1BH22
SKF Sprocket BS XTRA Simplex PHS 16B-1BH.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 16B-1BH22
Rubix:49606
EAN:7316572859773

Detalii produs : PHS 16B-1BH22 SKF - SKF ROATA DE LANT PHS 16B-1BH22
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 2 427 g |
|---|---|
| Pas de lanț | 25.4 mm |
| Profil | simplex (1) |
| Numărul de dinți | 22 |
| ISO | 16b-1 |
| Material | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil
