Pinion pentru lanțul standard european SKF PHS 12B-3BH15

SKF Sprocket BS XTRA Triplex PHS 12B-3BH.. Series

Vedeți informațiile tehnice

Referințe

SKF:PHS 12B-3BH15
Rubix:d1306415
EAN:7316572859414
brand logo

rezumat tehnic

Pas de lanț19.05 mm
Profiltriplex (3)
Numărul de dinți15
Vezi toate Caracteristice

Detalii produs : PHS 12B-3BH15 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 12B-3BH15


SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.

Informații tehnice


atribute
Logistic Greutate1 111 g
Pas de lanț19.05 mm
Profiltriplex (3)
Numărul de dinți15
ISO12b-3
Materialoțel
Diametrul butucului71 mm
Lățime totală70 mm
  • Disponibil – Data livrării la cerere